EasyCUT Extendable Bypass Lopper, 21 in. to 33 in., 1-1/2 in. Cut Capacity
- Mfr # FL 3470
- Zoro # G822919679
product price:Â
$
40.89
/ea
Key Features
Overall Length
28.5 in
Blade Material
High Carbon Steel
Color
Red
Height
2 in
Width
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL 3470
- Zoro #
- G822919679
- UPC #
- 038313034702
- Country of Origin
- United States
Dimensions
- Overall Length
- 28.5 in
- Height
- 2 in
- Width
- 9.25 in
Details
- Blade Material
- High Carbon Steel
- Color
- Red
- Item
- Easycut Extendable Bypass Lopper
- Handle Material
- Fiberglass
Description
Reach farther and cut comfortably with the Corona Extendable EasyCUT Bypass Lopper. These loppers feature lightweight fiberglass handles that extend up to 33-inches, giving you the length you need for hard-to-reach branches, while still offering adjustable precision for close-range cuts. The EasyCUT compound action blade with 4-bar compound linkage magnifies your cutting power, allowing you to efficiently cut live or dead branches, limbs and vines up to 1 1/2-inches in diameter. The non-stick coated blades can be resharpened or replaced, ensuring this tree trimmer stays sharp and durable season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.