RazorTOOTH Saw D-Handled , 18 in. Blade
- Mfr # RS 7510D
- Zoro # G622919664
product price:Â
$
41.15
/ea
Key Features
Color
Red
Blade Material
High Carbon Steel
Width
5 in
Length
1.125 in
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS 7510D
- Zoro #
- G622919664
- UPC #
- 038313175108
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 1.125 in
- Height
- 23.25 in
Details
- Color
- Red
- Blade Material
- High Carbon Steel
- Handle Material
- Plastic
- Item
- Razortooth Saw D-Handled
Description
This heavy-duty Corona 18-inch pruning saw is designed for cutting large green or dry branches up to 10-inches in diameter and has RazorTOOTH Saw technology for removing twice as much material per pull stroke as a conventional hand saw for trees. The patented ergonomic, non-slip D-handle is designed for comfortable gloved or two-handed use, allowing you to tackle large jobs with less strain and fatigue. The high-quality curved blade cuts smoothly and efficiently to finish jobs in half the time, making this tree trimmer ideal for professional landscapers and arborists, as well as experienced homeowners who need durable garden tools for regular property maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.