Shop CORONA TOOLS
See all product information
Create Account
ExtendableREACH Hedge Shears, 10 in. Blades, 20 in. Steel Handles
- Mfr # HS 3950
- Zoro # G422919680
product price:Â
$
36.95
/ea
Key Features
Color
Red
Overall Length
26 in
Width
7.5 in
Height
2 in
Blade Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS 3950
- Zoro #
- G422919680
- UPC #
- 038313639501
- Country of Origin
- United States
Dimensions
- Overall Length
- 26 in
- Width
- 7.5 in
- Height
- 2 in
- Blade Length
- 10 in
Details
- Color
- Red
- Item
- Extendablereach Hedge Shears
Description
The HS 3950 ExtendableREACH hedge shears offer ultimate versatility when working with hard-to-reach areas. With handles that extend from 13 in. to 20 in., you can enjoy both space-saving convenience when in storage and the added benefit of reaching high or deep into hedges. The lightweight steel handles are furnished with soft grips to provide comfort for every cut. High-carbon steel blades are forged to provide durability and strength. Integrated with ShockSHOP bumpers, you can reduce fatigue to your arms and shoulders when working long hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.