Shop CORONA TOOLS
See all product information
Create Account
ExtendaHANDLE Cultivator
- Mfr # GT 3070
- Zoro # G222919668
product price:Â
$
12.29
/ea
Key Features
Length of Tines
27 in
Color
Grey
Handle Material
Steel
Blade Material
Steel
Height
2.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT 3070
- Zoro #
- G222919668
- UPC #
- 038313030704
- Country of Origin
- United States
- Color
- Grey
- Handle Material
- Steel
- Blade Material
- Steel
- Item
- Extendahandle Cultivator
Dimensions
- Length of Tines
- 27 in
- Height
- 2.78 in
- Width of Tines
- 3.375 in
Description
Our ExtendaHANDLE Cultivator is the ideal tool for removing weeds loosening and aerating soil. Its lightweight steel handle extends from 18 to 34 in. and allows you to reach difficult spots without straining your back. The twist-to-adjust locking mechanism ensures a secure, customizable handle length, so you can adapt it to your needs. The heat-treated head adds durability, while the protective coating resists rust and chipping for long-lasting performance. Non-slip grips provide comfort during extended use, and convenient hanging rings make storage simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.