Cultivator, 4 Prong, 60 in. Aluminum Handle
- Mfr # CV 60064
- Zoro # G222919590
product price:Â
$
40.15
/ea
Key Features
Width of Tines
5.25 in
Height
5 in
Length
62.63 in
Color
Red
Length of Tines
62.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CV 60064
- Zoro #
- G222919590
- UPC #
- 038313600648
- Country of Origin
- United States
Dimensions
- Width of Tines
- 5.25 in
- Height
- 5 in
- Length
- 62.63 in
- Length of Tines
- 62.625 in
Details
- Item
- Cultivator
- Color
- Red
Description
Weed and cultivate in one stroke with this 4-Prong Cultivator that's perfect for removing weeds, aerating soil and making gardening tasks more efficient. It features a 60 in. aluminum handle to allow for comfortable use while significantly reducing bending and stooping. The tempered steel head ensures long-lasting durability, making it a reliable addition to your gardening toolkit. Reinforced riveted connections prevent handle wobble, enhancing stability during use. Additionally, the lightweight, non-slip oval-shaped handle offers superior control, making it easier to navigate through soil and achieve optimal gardening results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.