Shop CORONA TOOLS
See all product information
Create Account
Extended Reach 7-Tine Rake with ComfortGEL Grip
- Mfr # GT 3234
- Zoro # G722919656
product price:Â
$
18.69
/ea
Key Features
Handle Material
Steel
Overall Length
37.5 in
Blade Material
Steel
Height
3.25 in
Overall Width of Tines
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT 3234
- Zoro #
- G722919656
- UPC #
- 038313323417
- Country of Origin
- United States
- Handle Material
- Steel
- Blade Material
- Steel
- Item
- Extended Reach 7-Tine Rake With Grip
- Color
- Red
Dimensions
- Overall Length
- 37.5 in
- Height
- 3.25 in
- Overall Width of Tines
- 7.75 in
Description
Easily cultivate your lawn or garden with the Corona EXTENDED REACH 7-Tine Steel Rake with ComfortGEL Grip. The 7-tine sides easily break up, transport and level soil in your garden or raised bed. Featuring a 36-inch extended handle, this hand rake is designed to reduce bending and squatting for an easier gardening experience. Its steel construction and heat-treated head are made for enhanced strength and durability for season-after-season use. Featuring a ComfortGEL grip to reduce hand and wrist fatigue, this rake makes landscaping and gardening chores a breeze. Reach for Corona's EXTENDED REACH 7-Tine Rake with ComfortGEL Grip to easily cultivate, dig and transport soil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.