Shop CORONA TOOLS
See all product information
Create Account
Bow Head Rake, 14 in. Head, 14 Tines, Ash Hardwood Handle
- Mfr # RK 65001
- Zoro # G822919556
product price:Â
$
63.99
/ea
Key Features
Overall Length
65.5 in
Handle Length
56.25 in
Color
Grey
Head Width
14 in
Head Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 65001
- Zoro #
- G822919556
- UPC #
- 038313171018
- Country of Origin
- United States
Dimensions
- Overall Length
- 65.5 in
- Handle Length
- 56.25 in
- Head Width
- 14 in
- Head Length
- 9.25 in
Details
- Item
- Rake
- Color
- Grey
Description
The Bow Head Rake, 14 Inch/14 Tines with an ashwood handle is the ideal tool for debris removal or leveling soil, mulch, and compost. Its 60-inch handle ensures upright work, reducing back strain. The curved tines easily penetrate and gather soil, while the bow serves as a spring for precise tine depth control. Crafted with a sturdy yet lightweight ash wood handle, this rake provides durability and ease of use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.