Zoro Homepage

Extender Bar 7 ft, 1 1/2 in key size

  • Mfr # 69000-835

  • Zoro # G815563476


product price: $65.89
/ea

Key Features

Measurement Type
SAE
Overall Height
7 ft
Key Size
1 1/2 in
Handle Shape
Straight
Compatible Product Type
Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69000-835
Zoro #
G815563476
UPC #
038313799991
Country of Origin
China

Dimensions

Overall Height
7 ft
Key Size
1 1/2 in
Overall Length
83 1/2 in

Details

Item
Extender Bar
Measurement Type
SAE
Handle Shape
Straight
Compatible Product Type
Valves
Material
Steel

Description

Extender Bar, Handle Shape Straight, Overall Length 83 1/2 in, Steel, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.