Fixed Tine Leaf Rake, 19 in. Head, 25 Tines, Aluminum Handle
- Mfr # RK 62061
- Zoro # G122919522
product price:Â
$
25.75
/ea
Key Features
Overall Length
66.25 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 62061
- Zoro #
- G122919522
- UPC #
- 038313620615
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 66.25 in
Details
- Item
- Rake
- Color
- Red
Description
The Corona fixed tine shrub and leaf rake features 25 extra wide tines which apply light pressure for debris removal without damaging plant feeder roots, with a bi-curved bow design to give even pressure to all the tines for maximum raking efficiency. The 19-inch head is made from tempered spring steel for greater durability, while the extra-long 54-inch lightweight aluminum handle comes with an anti-slip vinyl grip for added gripping comfort in extreme heat or cold. Double crimps hold the tines securely in place for consistent performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.