Shop CORONA TOOLS
See all product information
Create Account
Garden Spade Shovel, 15-Gauge, 30 in. Wood D-Grip Handle
- Mfr # SS 29010
- Zoro # G322919605
product price:Â
$
45.35
/ea
Key Features
Handle Length
48 in
Handle Material
Wood
Handle Type
D-Grip
Handle Color
Grey
Comfort Grip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 29010
- Zoro #
- G322919605
- UPC #
- 038313290016
- Country of Origin
- China
Dimensions
- Handle Length
- 48 in
- Overall Length
- 41.25 in
- Blade Width
- 7.75 in
- Blade Length
- 12 in
Details
- Handle Material
- Wood
- Handle Type
- D-Grip
- Handle Color
- Grey
- Item
- Shovel
- Comfort Grip
- Yes
Description
The SS 29010 Garden Spade Shovel is made with 15-gauge steel and features a 30 in. wood D-grip handle, making it perfect for light digging, cultivation and border edging. The 11-3/4 in. wide garden spade blade is protected by a textured epoxy finish and works together with the 30 in. handle to penetrate the ground and slice through small roots. Large, forward-turned steps also offer more control while digging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.