Round Point, 16-Gauge, 43 in. Wood Handle
- Mfr # SS 10000
- Zoro # G922919562
product price:Â
$
19.99
/ea
Key Features
Overall Length
61 in
Handle Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS 10000
- Zoro #
- G922919562
- UPC #
- 038313100001
- Country of Origin
- China
- Item
- Shovel
- Handle Color
- Silver
Dimensions
- Overall Length
- 61 in
Description
With its tapered and cupped round-blade, the Corona light duty round point hollow back shovel is a handy tool for efficient digging in a variety of soils. The tool's thick tempered-steel 16-gauge blade easily penetrates hard ground and slices through small roots with ease. The shovel's welded and closed-back design ensures strength and long-lasting durability, while its large forward-turned steps provide firm footing. The tool's design also includes a tough 43-inch wood handle for easy all-day use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.