Garden Spade Shovel, 15-Gauge, 48 in. Wood Handle
- Mfr # SS 29000
- Zoro # G222919521
product price:Â
$
42.15
/ea
Key Features
Handle Length
48 in
Handle Material
Wood
Handle Color
Grey
Blade Width
7.75 in
Blade Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS 29000
- Zoro #
- G222919521
- UPC #
- 038313290009
- Country of Origin
- China
- Handle Material
- Wood
- Handle Color
- Grey
- Item
- Shovel
Dimensions
- Handle Length
- 48 in
- Blade Width
- 7.75 in
- Blade Length
- 12 in
- Overall Length
- 60.5 in
Description
The SS 29000 Garden Spade Shovel is made with 15-gauge steel and features a 48 in. wood handle, making it perfect for light digging, cultivation and border edging. The 11-3/4 in. wide garden spade blade is protected by a textured epoxy finish and works together with the 48 in. handle to penetrate the ground and slice through small roots. Large, forward-turned steps also offer more control while digging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.