Round Point Shovel, 14-Gauge, 12 in. Head, 48 in. Solid-Core Fiberglass Handle
- Mfr # SS 65020
- Zoro # G422919574
product price:Â
$
79.95
/ea
Key Features
Handle Length
48 in
Handle Material
Fiberglass
Handle Color
Grey
Blade Length
12 in
Overall Length
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 65020
- Zoro #
- G422919574
- UPC #
- 038313650209
- Country of Origin
- China
Dimensions
- Handle Length
- 48 in
- Blade Length
- 12 in
- Overall Length
- 59 in
- Blade Width
- 8.75 in
Details
- Handle Material
- Fiberglass
- Handle Color
- Grey
- Item
- Shovel
Description
The SS 65020 Round Point Shovel is made with 14-gauge steel and features a 12 in. head and 48. in. solid-core fiberglass handle. It's perfect for versatile garden use, including scooping, digging and leveling soil. The 12 in. wide round point blade is tempered for a longer service life and the head is designed with large, forward-turned steps for a firmer footing. Plus, the 48 in. fiberglass handle offers more leverage for breaking dense, heavy soils.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.