Zoro Homepage

Hydroponic Finger Snip, Stainless Steel 1-1/4 in L Blade, ABS Plastic Handle

  • Mfr # FS 4110

  • Zoro # G5018268


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Blade Length
1-1/4 in
Blade Material
Stainless Steel
Handle Material
ABS Plastic
Features
Sharp Blades And Tip For Precision Cutting; Durable Handle; Spring In The Handle To Open The Blades After Each Cut; Large Finger Hole In Handle With Push Button Thumb Lock For Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 4110
Zoro #
G5018268
UPC #
038313041113
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
1-1/4 in

Details

Blade Material
Stainless Steel
Handle Material
ABS Plastic
Item
Hydroponic Finger Snip
Features
Sharp Blades And Tip For Precision Cutting; Durable Handle; Spring In The Handle To Open The Blades After Each Cut; Large Finger Hole In Handle With Push Button Thumb Lock For Safety

Description

Hydroponic Finger Snips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.