LimbNOTCH Blade Hedge Shears, 10-1/2 in. Blades, 13 in. Handles
- Mfr # AH 6970
- Zoro # G322919674
product price:Â
$
58.29
/ea
Key Features
Width
8 in
Handle Material
Aluminum
Blade Material
High Carbon Steel
Overall Length
26.5 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AH 6970
- Zoro #
- G322919674
- UPC #
- 038313069704
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Overall Length
- 26.5 in
- Height
- 2 in
Details
- Handle Material
- Aluminum
- Blade Material
- High Carbon Steel
- Item
- Limbnotch Blade Hedge Shears
- Color
- Red
Description
Corona's 10-1/2 in. hedge shear is clearly designed with professionals in mind, but whether you're a seasoned pro or a weekend gardener, you're sure to appreciate the features this tool offers. The 10-1/2 in. forged steel blade is slant-ground for a narrow profile and can be resharpened. The top blade is serrated for easy cutting, and the bottom blade boasts a limb notch that holds branches in place while you cut. The high-strength aluminum handles are lightweight and designed with a convenient elliptical shape to make your work easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.