Oscillating Hoe - 6 Inch
- Mfr # SH 15000
- Zoro # G022919523
product price:Â
$
25.89
/ea
Key Features
Blade Width
6 in
Color
Brown
Overall Length
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH 15000
- Zoro #
- G022919523
- UPC #
- 038313150006
- Country of Origin
- China
- Item
- Hoe
- Color
- Brown
Dimensions
- Blade Width
- 6 in
- Overall Length
- 58 in
Description
This efficient Oscillating Hoe features a 6-in. light-duty sharpened blade that slices through soil and weeds with ease. Its concave blade stays self-sharpening during use, ensuring a clean cut every time. The 54-inch extra-long ash wood handle lets you work in an upright position, minimizing back strain and providing superior leverage. The angled head effortlessly slices weeds just below the surface with both forward and back strokes. Lightweight yet sturdy, this tool blends durability with comfort, making everyday gardening easier and more efficient.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.