Zoro Homepage

Poly Wheelbarrow 6 cu ft

  • Mfr # WB12166

  • Zoro # G016119397


product price: $182.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Poly Tub Wheelbarrows
Overall Width
17 in
Overall Length
39 in
Overall Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB12166
Zoro #
G016119397
UPC #
38313121662
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Length
39 in
Overall Height
27.5 in

Details

For Use With
Poly Tub Wheelbarrows
Item
Wheelbarrows/Yard Carts

Description

Flat Free Tires: Yes, Handle Material: Steel, Bin Material: Poly, Product Type: Wheelbarrow, Sub Brand: , Brand Name: Corona, Wheel Diameter: 15, Capacity: 6, Color: Gray, Depth: , Height: , Number of Wheels: , Tire Type: , Width:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.