Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pruner, Bypass Blade, High Carbon Steel 3/4 in L Blade, Reinforced Nylon Handle

  • Mfr # BP 4180

  • Zoro # G5018846


product price: $17.79
/ea

Key Features

Blade Length
3/4 in
Blade Material
High Carbon Steel
Handle Material
Reinforced Nylon
Blade Type
Bypass
Features
Ergonomics; Bypass; Lightweight; Resharpenable Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP 4180
Zoro #
G5018846
UPC #
038313041809
Country of Origin
China

Dimensions

Blade Length
3/4 in

Details

Blade Material
High Carbon Steel
Handle Material
Reinforced Nylon
Blade Type
Bypass
Item
Pruner
Features
Ergonomics; Bypass; Lightweight; Resharpenable Blade
For Use With
General-Purpose Pruning; Cutting Up To 3/4" dia.

Description

Ergonomic Bypass Pruner,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.