Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop Shovel, 12 ga. Aluminum Blade, 30 in L Ash Wood Handle

  • Mfr # SS 68010

  • Zoro # G3463481


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Ash Wood
Blade Material
12 ga. Aluminum
Blade Type
Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS 68010
Zoro #
G3463481
UPC #
038313680107
Country of Origin
China

Dimensions

Handle Length
30 in

Details

Handle Material
Ash Wood
Blade Material
12 ga. Aluminum
Item
Scoop Shovel
Blade Type
Scoop

Description

Alum. Western Scoop Shovel,#10,30 In. Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.