SerratedBLADE Hedge Shears, 8-1/2 in. Blades, 20 in. Hardwood Handles
- Mfr # HS 6930
- Zoro # G022919639
product price:Â
$
60.99
/ea
Key Features
Height
1.5 in
Blade Length
8.5 in
Overall Length
31 in
Width
9 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS 6930
- Zoro #
- G022919639
- UPC #
- 038313000752
- Country of Origin
- United States
Dimensions
- Height
- 1.5 in
- Blade Length
- 8.5 in
- Overall Length
- 31 in
- Width
- 9 in
Details
- Item
- Serratedblade Hedge Shears
- Color
- Silver
Description
When your trimming requires extended reach, look to the HS 6930 SerratedBLADE Hedge Shears with 8-1/2 in. blades and long 20 in. hardwood handles to get your job done. Forged from steel alloy and fully heat-treated, the durability of the blades provides the strength needed to make repeated cuts. The limb notch helps hold branches in place for precise cuts, while the non-slip grips on the handles ensure better control. Integrated ShockSTOP bumpers reduce arm and shoulder fatigue to enhance comfortable all-day use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.