Shop CORONA TOOLS
See all product information
Create Account
Square Point Shovel, 15-Gauge, 12. in Head, 48 in. Fiberglass Handle
- Mfr # SS 27020
- Zoro # G622919572
product price:Â
$
29.59
/ea
Key Features
Handle Color
Grey
Overall Length
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 27020
- Zoro #
- G622919572
- UPC #
- 038313270209
- Country of Origin
- China
Dimensions
- Overall Length
- 62 in
Details
- Handle Color
- Grey
- Item
- Shovel
Description
Introducing the Corona SS27020 Square-Point Shovel - a versatile and durable tool that's perfect for all your digging needs! This shovel is designed to provide exceptional strength and durability, making it ideal for heavy-duty tasks in any garden or landscaping project. Crafted from high-quality steel, the square-point blade is sharp and precise, making it easy to dig through even the toughest soil conditions. The blade is also rust-resistant, ensuring that it will last for years to come. The 48-inch long fiberglass handle is lightweight, yet incredibly strong, providing excellent leverage and making it easy to maneuver the shovel. The handle is also weather-resistant, ensuring that it will withstand the elements and last for many years. Whether you're a professional landscaper or a weekend gardener, the Corona SS27020 Square-Point Shovel is a must-have tool in your collection. With its sturdy construction and versatile design, this shovel is perfect for a wide range of gardening and landscaping tasks. Order yours today and experience the unbeatable quality and performance of this top-notch square-point shovel with a long fiberglass handle!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.