Zoro Homepage

Steel Tined Tiller, 40 1/4 in L

  • Mfr # LG 3624

  • Zoro # G115563572


product price: $42.25
/ea

Key Features

Handle Type
Comfort Grip
Length of Tines
6 in
Handle Material
Steel
Handle Length
35 1/2 in
Features
Heat-Treated for Durability and Strength Needed to Break up and Aerate Packed Soil and Clay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG 3624
Zoro #
G115563572
UPC #
038313362416
Country of Origin
China

Dimensions

Length of Tines
6 in
Handle Length
35 1/2 in
Overall Length
40 1/4 in
Overall Width of Tines
7 1/2 in

Details

Item
Steel Tined Tiller
Handle Type
Comfort Grip
Handle Material
Steel
Features
Heat-Treated for Durability and Strength Needed to Break up and Aerate Packed Soil and Clay
Application
Agricultural; Catering to Professionals; Construction; Engaged Gardeners; Landscape; Tree Care Industries
Tine Material
High Carbon Steel
Number of Tines
4
Head Style
Steel Tines
Head Material
Steel
Product Type
Hand Tiller

Description

Steel tined Tiller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.