Shop CORONA TOOLS
See all product information
Create Account
Thatching Rake, 16 in. Head, Wood Handle
- Mfr # RK 42000
- Zoro # G322919551
product price:Â
$
41.15
/ea
Key Features
Overall Length
53.25 in
Handle Length
54 in
Handle Material
Wood
Head Width
11 in
Head Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK 42000
- Zoro #
- G322919551
- UPC #
- 038313520007
- Country of Origin
- Taiwan, Province of China
- Handle Material
- Wood
- Item
- Rake
- Color
- Brown
Dimensions
- Overall Length
- 53.25 in
- Handle Length
- 54 in
- Head Width
- 11 in
- Head Length
- 9 in
Description
The RK 42000 Thatching Rake features a 16 in. head, making it perfect for removing thatch, leaves and other debris from lawns. Its head adjusts up or down to suit the height of each user and works on the push and pull for easier removal of thatch and dead grass. Plus, the 54 in. wood handle lets you work in an upright position, reducing back strain.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.