Shop CORONA TOOLS
See all product information
Create Account
Poly Leaf Rake, 24 in. Head, 26 Tines, Wood Handle
- Mfr # RK 25024
- Zoro # G122919584
product price:Â
$
17.49
/ea
Key Features
Overall Length
48.5 in
Handle Material
Wood
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 25024
- Zoro #
- G122919584
- UPC #
- 038313250249
- Country of Origin
- China
Dimensions
- Overall Length
- 48.5 in
Details
- Handle Material
- Wood
- Item
- Rake
- Color
- Red
Description
The Corona 24-inch Poly Head Rake is designed for efficient leaf gathering with its 26 closely spaced tines. Made from extra-thick polypropylene, it ensures durability and long-lasting use. The rake features a 48-inch hardwood handle that is double varnished for enhanced weather resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.