Shop CORONA TOOLS
See all product information
Create Account
Trench Shovel, 28 degree, 4 in. Head, Ash Hardwood Handle
- Mfr # SS 64304
- Zoro # G522919580
product price:
$
38.39
/ea
Key Features
Handle Color
Orange
Overall Length
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS 64304
- Zoro #
- G522919580
- UPC #
- 038313543044
- Country of Origin
- China
- Handle Color
- Orange
- Item
- Shovel
Dimensions
- Overall Length
- 61 in
Description
The Trench Shovel with a 28° angle and a 4-inch blade is designed for efficient trench cleaning and digging. Its 48-inch long Northern Ash wood handle provides an optimum lift angle, minimizing bending and reducing back strain during use. The 13-gauge steel blade ensures maximum strength, and the V-angled head is perfect for digging and cleaning trenches. Equipped with a Sole Saver step and color-coded for quick identification, this trench shovel is a practical choice for various trenching tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.