Shop CORONA TOOLS
See all product information
Create Account
ExtendaHANDLE Trowel
- Mfr # GT 3080
- Zoro # G322919698
product price:Â
$
14.99
/ea
Key Features
Blade Material
Steel
Overall Height
2.5 in
Handle Color
Red
Handle Material
Steel
Blade Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT 3080
- Zoro #
- G322919698
- UPC #
- 038313030803
- Country of Origin
- United States
- Blade Material
- Steel
- Handle Color
- Red
- Handle Material
- Steel
- Item
- Extendahandle Trowel
Dimensions
- Overall Height
- 2.5 in
- Blade Width
- 4 in
- Overall Length
- 27 in
Description
Dig and shovel dirt and debris with Corona's ExtendaHANDLE Trowel. Featuring a lightweight, extendable handle, this garden shovel adjusts from 18 inches to 32 inches to reduce bending and squatting when gardening. To extend the garden scoop,twist the ferrule and the handle in opposite directions and pull. The heat-treated, high-carbon steel blade is covered with a rust-proof coating and includes depth markings on its head to easily measure holes while digging. The textured, non-slip grip is designed to increase comfort and stability for your hands and wrists, and the hanging ring on the handle allows the trowel to be easily stored in your garage or shed after finishing the job. Make your time-consuming garden tasks feel easy with the Corona ExtendaHANDLE Trowel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.