Shop CORONA TOOLS
See all product information
Create Account
Trench Shovel, 28 Degree, 4 in. Head, Hollow Fiberglass Handle
- Mfr # SS 64324
- Zoro # G022919493
product price:Â
$
44.59
/ea
Key Features
Handle Length
37.25 in
Handle Material
Fiberglass
Handle Color
Grey
Overall Length
58.75 in
Blade Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 64324
- Zoro #
- G022919493
- UPC #
- 038313643249
- Country of Origin
- China
Dimensions
- Handle Length
- 37.25 in
- Overall Length
- 58.75 in
- Blade Length
- 11.5 in
- Blade Width
- 4.5 in
Details
- Handle Material
- Fiberglass
- Handle Color
- Grey
- Item
- Shovel
Description
The SS 64324 Trench Shovel is angled 28 degrees and features a 4 in. head and a hollow fiberglass handle. It's perfect for cleaning existing trenches or digging new ones. The 28-degree blade angle helps bring the blade closer for more efficient digging and the v-shaped beveled blade makes for easier soil penetration. Plus, the sole saver step reduces boot wear with its rounded corners. This trench shovel is color-coded orange for quick identification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.