Shop CORONA TOOLS
See all product information
Create Account
XSeries Pro Bypass Pruner, 1 in. Cut Capacity
- Mfr # BP16380CCH
- Zoro # G722919700
product price:Â
$
36.29
/ea
Key Features
Overall Length
8.5 in
Height
1 in
Width
2.625 in
Color
Red
Handle Material
Forged Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP16380CCH
- Zoro #
- G722919700
- UPC #
- 038313163808
- Country of Origin
- United States
- Item
- Xseries Pro Bypass Pruner
- Color
- Red
- Handle Material
- Forged Aluminum
- Blade Material
- High Carbon Steel
Dimensions
- Overall Length
- 8.5 in
- Height
- 1 in
- Width
- 2.625 in
Description
All-new XSeries professional lawn and garden tools from Corona mean business. Featuring a lightweight forged aluminum chassis for maximum strength and durability, ergonomic tapered handles for all-day comfort, and non-slip grips for greater control, the Corona XSeries Pro Bypass Pruner is the perfect balance of strength and comfort. The pruner's high-carbon steel blade ensures smooth, clean cuts of green or dry branches and stems up to 1-inch in diameter, and is fully replaceable and resharpenable. Its geared pivot nut allows for precise blade adjustments so you can make perfect cuts season after season. When you need professional-grade landscaping tools that work as hard as you do, reach for the brand agriculturalists have trusted for over 90 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.