This item is Discontinued.

Correll Correll A2460-REC-53 1.25 in. High Pressure Top Rectangular Activity Tables; Colonial Hickory - 24 x 60 in. A2460-REC-53

Correll A2460-REC-53 1.25 in. High Pressure Top Rectangular Activity Tables; Colonial Hickory - 24 x 60 in. (Discontinued)

  • Mfr # A2460-REC-53
  • Zoro # G803973577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2460-REC-53
Zoro #
G803973577
UPC #
20976661180
Country of Origin
Unknown

Description

Features
  • 1 1/4" High Pressure Top Activity Tables
  • High Pressure Top Activity Table
  • 1 1/4" High Pressure Particle Board Top with Backer Sheet
  • Designed for heaviest School and Church use, Correll Activity Tables meet or exceed specs for all major brands
  • 1 1/4" Thick High Density Particle Board Top with real High-Pressure Top Laminate, resists scratches, paint, markers, crayons and food and juice stains far better than Melamine
  • Backer Sheet to resist warping, plus extra bracing on larger sizes
  • Leg Mounting Brackets pre-attached with 7 screws
  • Three additional screws in Leg Plate and oversize Hairpin Brace make this the strongest leg mounting system in the industry
  • Shoulder on leg set screw provides an extra margin of safety, even if not properly tightened
  • Free Speed-Wrench with every table for fast, easy, height adjustments
  • Standard legs adjust from 21" to 30" in 1" increments
  • Short legs adjust from 16" to 25" in 1" increments
Specifications
  • Color: Colonial Hickory
  • Shape: Rectangular
  • Size: 24" x 60"
  • Country of Origin: USA
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.