This item is Discontinued.

Correll Correll CF3048PX-52 0.75 in. High Pressure Rectangular Top Folding Tables; New England Driftwood - 30 x 48 in. CF3048PX-52

Correll CF3048PX-52 0.75 in. High Pressure Rectangular Top Folding Tables; New England Driftwood - 30 x 48 in. (Discontinued)

  • Mfr # CF3048PX-52
  • Zoro # G904057268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF3048PX-52
Zoro #
G904057268
UPC #
20976662125
Country of Origin
Unknown

Description

Features
  • 3/4" High Pressure Top Folding Table
  • High Pressure Top Folding Table
  • High Pressure Top on 3/4" High Density Particle Board Core
  • 3/4" Thick Core
  • Standard 29" Fixed Height
  • High-Pressure Top on 3/4" High Density Particle Board Core with Backer Sheet
  • 1", 18ga. steel Pedestal Legs on RectangularTables
  • 1 1/8", 14ga. steel Wishbone Legs on RoundTables
  • 1 5/8", one-piece steel Apron
  • Mar-Proof Plastic Foot Caps & Edge Molding
  • Automatic Lock-Open Mechanism
Specifications
  • Color: New England Driftwood
  • Shape: Rectangular
  • Size: 30" x 48"
  • Country of Origin: USA
  • Weight: 61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.