Diamond 34 in W, 30 in L, 25 in to 35 in H, Particleboard, Frosty White
- Mfr # AD3034DE-DIA-80
- Zoro # G215759639
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Finish
Laminate
Leg Type
Adjustable
Shape
Diamond
Frame Material
Steel
Top Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD3034DE-DIA-80
- Zoro #
- G215759639
- UPC #
- 720976134683
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1 1/4 in
- Width
- 34 in
- Height
- 25 in to 35 in
- Length
- 30 in
- Size
- 30 in x 34 in
Details
- Item
- Collaborative Desk
- Finish
- Laminate
- Color
- Frosty White Dry Erase W/ Black Band & Black/Chrome Legs
- Leg Type
- Adjustable
- Shape
- Diamond
- Frame Material
- Steel
- Tabletop Color
- Frosty White
- Leg Color
- Black/Chrome
- Tabletop Material
- Particleboard
- Features
- Dry Erase top adds fun and functionality to classroom or other setting.; Easy assembly with pre attached leg mounting brackets; Designed in shapes to easy come together for collaborative learning
- Glide Material
- Nylon
Description
Dry erase top adds fun and functionality to classroom. Desk designed in shapes that can easily come together for collaborative learning. Robust oval legs adjustable in height from 25" to 35" in 1" increments allows for use by various ages. Height adjustments are easy with hex wrench, included. Bracket install at factory allows for easy assembly of legs.
- 1-1/4" High-Pressure Dry Erase Top with Backer Sheet on High Density Particle Board Core
- Robust oval leg design with swivel glides.
- Leg adjusts from 25" to 35" in 1" increments.
- Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
- Top shape designed to easily come together for collaborative learning.
- Dry Erase top add fun and functionality to the classroom.
- Easy Assembly.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.