Folding Table, 30" W, 96 L, 22" to 32" H, Gray
- Mfr # RA3096 - 23
- Zoro # G3168718
product price:Â
$
206.81
/ea
Free Shipping & Returns
Key Features
Width
30"
Length
96
Height
22" to 32"
Tabletop Color
Gray
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RA3096 - 23
- Zoro #
- G3168718
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 30"
- Length
- 96
- Height
- 22" to 32"
Details
- Item
- Folding Table
- Tabletop Color
- Gray
- Color
- Gray
Description
Folding Table, Width 30 in, Length 96 in, Height 22 in to 32 in, Tabletop Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.