
Rectangle Cafe Table W/ T-Base, 48 in W, 30 in L, 29 in H, Particleboard Top, Medium Oak
Mfr # STT3048-06-98-06
Zoro # G515759599
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
48 in
Length
30 in
Height
29 in
Tabletop Material
Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STT3048-06-98-06
Zoro #
G515759599
UPC #
720976103634
Country of Origin
United States
Dimensions
Width
48 in
Length
30 in
Height
29 in
Column Dia.
3 in
Thickness
1-1/4 in
Top Size
30 in x 48 in
Details
Item
Cafe Table W/ T-Base
Shape
Rectangle
Tabletop Material
Particleboard
Tabletop Color
Medium Oak
Frame Material
Steel
Leg Type
Column
Leg Color
Silver
Finish
Laminate
Base Type
T-Base
Glide Material
Nylon
Features
Easy assembly includes column that has integrated rod with two points of contact to secure to table top.
Description
Not just for restaurants, these gray stamped steel bases fit into any environment. With a clean finish, these tables offer a modern design element. 29" Height for comfortable seating. Popular for offices, meeting room, and common spaces, as well as restaurants, bars, and hotels.
- 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
- Stamped steel base and top plate
- 3" diameter steel column with two points of contact to table for added stability
- Leveling glides.
- T-Base
- Easy Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.