Square Bistro Table, 42" W, 42" (Bar Height) H, Laminate Top, Gray Nebula
- Mfr # T42SQ-B1922-SL-GYN-38
- Zoro # G0855150
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
42"
Height
42" (Bar Height)
Tabletop Material
Laminate
Tabletop Color
Gray Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T42SQ-B1922-SL-GYN-38
- Zoro #
- G0855150
- UPC #
- 810389029697
- Country of Origin
- United States
Dimensions
- Width
- 42"
- Height
- 42" (Bar Height)
- Depth
- 42"
Details
- Item
- Bistro Table
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- Gray Nebula
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base)
- Type
- Pedestal Table
- Color
- Grey Nebula (Table Top), Silver (Base), Black (Edge)
- Series
- Mode Tables
- Material
- HPL (Table Top)
- Surface Material
- Laminate
Description
Square Bistro Table,Silver/Grey,42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.