Rectangle Commerical Folding Utility Table, 24" W, 96" L, 29" H, Melamine Laminate Top, Walnut
Mfr # CF2496M-01
Zoro # G7081527
product price: $198.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
24"
Length
96"
Height
29"
Tabletop Material
Melamine Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF2496M-01
Zoro #
G7081527
UPC #
020976249012
Country of Origin
United States
Dimensions
Width
24"
Length
96"
Height
29"
Details
Item
Commerical Folding Utility Table
Shape
Rectangle
Tabletop Material
Melamine Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Type
Folding Table
Material
Melamine High Density Particle Board Core
Color
Walnut, Brown
Description
Top Folding Table,24x96 In.,Melamine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.