Rectangle Deluxe Adjustable Height Flip Top Training Table, High Pressure Laminate Top, Walnut
Mfr # FT2448-01
Zoro # G7040811
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Height
21" to 29" (23" to 31" with Casters)
Tabletop Material
High Pressure Laminate
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT2448-01
Zoro #
G7040811
UPC #
020976252029
Country of Origin
United States
Dimensions
Width
24"
Length
48"
Height
21" to 29" (23" to 31" with Casters)
Details
Item
Deluxe Adjustable Height Flip Top Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Type
Flip Top Table
Color
Walnut, Black
Material
High Pressure Laminate (Table Top)
Description
Deluxe Hi PR FlipTopTable,24x48 In.,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.