
Shop FLASH FURNITURE
See all product information
Square Square Black Metal Bar Table Set with Wo, 26" L, 26" W, 42" H, Wood Top, Wood Grain
Mfr # CH-WD-TBCH-16-GG
Zoro # G6056764
product price:Â $447.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
26"
Height
42"
Tabletop Material
Wood
Tabletop Color
Wood Grain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-WD-TBCH-16-GG
Zoro #
G6056764
UPC #
889142499855
Country of Origin
China
Dimensions
Width
26"
Length
26"
Height
42"
Details
Item
Square Black Metal Bar Table Set with Wo
Shape
Square
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Black
Description
Square Black Metal Bar Table Set with Wo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.