Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 60" L, 29" H, Blow Molded Plastic Top
Mfr # R3060-27
Zoro # G7057219
product price: $222.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
60"
Height
29"
Tabletop Material
Blow Molded Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R3060-27
Zoro #
G7057219
UPC #
020976360274
Country of Origin
United States
Dimensions
Width
30"
Length
60"
Height
29"
Details
Item
Heavy Duty Commerical Plastic Folding Table
Shape
Rectangle
Tabletop Material
Blow Molded Plastic
Tabletop Color
Blue
Frame Material
Steel
Edge Type
Blow Mold Plastic
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Type
Folding Table
Series
R
Color
Blue, Black
Material
Blow-Molded Plastic
Description
Heavy Duty Folding Table,30x60 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.