Zoro Homepage

Rectangle Library Table, 29" H, Fusion Maple

  • Mfr # LR3072-16

  • Zoro # G7065838


product price: $499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Height
29"
Tabletop Color
Fusion Maple
Frame Material
Steel
Color
Fusion Maple, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR3072-16
Zoro #
G7065838
UPC #
020976127457
Country of Origin
United States

Dimensions

Height
29"

Details

Item
Library Table
Shape
Rectangle
Tabletop Color
Fusion Maple
Frame Material
Steel
Color
Fusion Maple, Black
Material
High Pressure Laminate on High-Density Core with Back Sheet
Type
Library Table
Surface Material
Laminate

Description

Hi PressureLibrary Table,30x72x29 In.,Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.