Zoro Homepage

Rectangle Library Table, 48" L, 29" H

  • Mfr # LR2448-15

  • Zoro # G7078681


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Length
48"
Height
29"
Frame Material
Steel
Color
Gray Granite, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2448-15
Zoro #
G7078681
UPC #
020976125156
Country of Origin
United States

Dimensions

Length
48"
Height
29"

Details

Item
Library Table
Shape
Rectangle
Frame Material
Steel
Color
Gray Granite, Black
Type
Library Table
Material
High Pressure Laminate on High-Density Core with Back Sheet
Surface Material
Laminate

Description

Hi Pressure Library Table,24x48x29 In.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.