Zoro Homepage

Rectangle Off Set Leg Folding Seminar Training Table, High Pressure Laminate Top, Black Granite

  • Mfr # ST1860PX-07

  • Zoro # G7035850


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18"
Length
60"
Height
29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1860PX-07
Zoro #
G7035850
UPC #
020976586070
Country of Origin
United States

Dimensions

Width
18"
Length
60"
Height
29"

Details

Item
Off Set Leg Folding Seminar Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Black Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Type
Off Set Leg Folding Seminar Table
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Color
Black Granite
Surface Material
Laminate

Description

Folding Seminar Table,18x60 In.,Black Grnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.