Round Caf e Bistro and Breakroom Pedestal Table, High Pressure Laminate Top, Gray
Mfr # BXT48R-15
Zoro # G7042458
product price: $439.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Shape
Round
Height
29"
Diameter
48"
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXT48R-15
Zoro #
G7042458
UPC #
020976048158
Country of Origin
United States
Dimensions
Height
29"
Diameter
48"
Details
Item
Café Bistro and Breakroom Pedestal Table
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Café
Leg Color
Black
Assembled/Unassembled
Unassembled
Color
Gray Granite, Black
Type
Cafe and Breakroom Table
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Surface Material
Laminate
Description
CafeandBreakroom Round Table,48 In.,Gray G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.