
Round Cafe Table, 42 in W, 42 in L, 29 in H, Particleboard Top, New England Driftwood
Mfr # SXT42R-52-98-52
Zoro # G515759285
product price:Â $619.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42 in
Length
42 in
Height
29 in
Tabletop Material
Particleboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SXT42R-52-98-52
Zoro #
G515759285
UPC #
720976106406
Country of Origin
United States
Dimensions
Width
42 in
Length
42 in
Height
29 in
Thickness
1-1/4 in
Column Dia.
3 in
Size
42 in
Details
Item
Cafe Table
Shape
Round
Tabletop Material
Particleboard
Tabletop Color
New England Driftwood
Frame Material
Steel
Leg Type
Column
Leg Color
Silver
Finish
Laminate
Features
Easy assembly includes column that has integrated rod with two points of contact to secure to table top.
Glide Material
Nylon
Description
Not just for restaurants, these gray stamped steel bases fit into any environment. With a clean finish, these tables offer a modern design element. 29" Height for comfortable seating. Popular for offices, meeting room, and common spaces, as well as restaurants, bars, and hotels.
- 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
- Stamped steel base and top plate
- 3" diameter steel column with two points of contact to table for added stability
- Leveling glides.
- X-Base
- Easy Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.