Shop FLASH FURNITURE
See all product information
Create Account
Round Walnut Table Top, Round w/X-Base, 24", 24" W, 24" L, 43.125" H, Walnut
- Mfr # XU-RD-24-WALTB-T2222B-GG
- Zoro # G3640487
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
43.125"
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-RD-24-WALTB-T2222B-GG
- Zoro #
- G3640487
- UPC #
- 889142007500
- Country of Origin
- China
- Item
- Walnut Table Top,Round w/X-Base,24"
- Shape
- Round
- Tabletop Material
- Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
- Tabletop Color
- Walnut
- Frame Color
- Black
- Frame Material
- Iron
- Finish
- Walnut Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Walnut
- Material
- Laminate (Table Top)
- Type
- Break Room/Cafeteria Table
- Capacity
- 300
- Weight
- 34.25
Dimensions
- Width
- 24"
- Length
- 24"
- Height
- 43.125"
- Depth
- 24"
- Overall Height
- 43.125
- Overall Width
- 24
- Overall Length
- 24
Description
Walnut Table Top,Round w/X-Base,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.