Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072UDPBTDADA
- Zoro # G323435845
product price:Â
$
2,637.99
/ea
Key Features
Model Name
ADA Anchor Table U-Leg
Overall Depth
30 in
Tabletop Color
Grey Nebula
Overall Width
72 in
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3072UDPBTDADA
- Zoro #
- G323435845
- UPC #
- -
- Country of Origin
- United States
- Model Name
- ADA Anchor Table U-Leg
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Frame Color
- Black
- Item
- Anchor Table
- Shape
- Rectangle
- Structural Material
- Steel
- Seat Color
- Tide
- Number of Seals
- 5
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 72 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.