Trapezoid 32 in W, 22 in L, 25 in to 35 in H, Particleboard, Gray Granite

  • Mfr # AD2232TF-TRP-15-13-09

  • Zoro # G115759746


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Finish
Laminate
Leg Type
Adjustable
Tabletop Color
Gray Granite
Length
22 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD2232TF-TRP-15-13-09
Zoro #
G115759746
UPC #
720976131651
Country of Origin
United States

Dimensions

Length
22 in
Width
32 in
Height
25 in to 35 in
Top Thickness
1-1/4 in
Size
22 in x 32 in

Details

Item
Collaborative Desk
Finish
Laminate
Color
Gray Granite W/ Black Band & Gray/Chrome Legs
Leg Type
Adjustable
Tabletop Color
Gray Granite
Frame Material
Steel
Tabletop Material
Particleboard
Shape
Trapezoid
Leg Color
Gray/Chrome
Features
Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets; Designed in shapes to easy come together for collaborative learning
Glide Material
Nylon

Description

Desk designed in shapes that can easily come together for collaborative learning. Robust oval legs adjustable in height from 25" to 35" in 1" increments allows for use by various ages. Height adjustments are easy with hex wrench, included. Bracket install at factory allows for easy assembly of legs.


  • Top is Double Sided Commercial Thermal Fused Laminate on 1-1/4" High Density Particle Board Core
  • Robust oval leg design with swivel glides.
  • Leg adjusts from 25" to 35" in 1" increments.
  • Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
  • Top shape designed to easily come together for collaborative learning.
  • Commercial grade laminate on ultra density board is scratch, stain, and dent resistant.
  • Easy Assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.