Trapezoidal Adjustable Height Activity Kids School Table, High Pressure Laminate, Medium Oak
Mfr # A3060-TRP-06
Zoro # G7142147
product price: $286.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Shape
Trapezoidal
Width
30"
Length
60"
Height
19" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3060-TRP-06
Zoro #
G7142147
UPC #
020976860064
Country of Origin
United States
Dimensions
Width
30"
Length
60"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Table
Shape
Trapezoidal
Tabletop Material
High Pressure Laminate
Tabletop Color
Medium Oak
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Color
Medium Oak, Black
Type
Activity Table
Material
High Pressure Laminate (Table Top)
Description
Trapezoid Activity Table,30x60 In.,M Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.