Correll

Workstation Desk, 24" D, 20" W, 34" to 42" H, Medium Oak, Frame: Black, High Pressure Laminate


product price: $307.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Workstation Desk
  • Overall Width 20"
  • Overall Depth 24"
  • Overall Height 34" to 42"
  • Color Medium Oak, Frame: Black
See all product information

Product Information

  • Brand Correll
  • MFR # CST2024-06
  • Zoro # G7046271
  • UPC #
    020976204820
  • Country of Origin United States
  • Category Desks

Dimensions

Overall Width 20"
Overall Depth 24"
Overall Height 34" to 42"
Width 20"

Details

Type Workstation Desk
Item Standing Height Workstation
Color Medium Oak, Frame: Black
Material High Pressure Laminate
Frame Material Steel

Description

Adj Standing Hgt WorkStation,20x24 In.,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.