1 gal, jug, Mineral Oil, Amber
Mfr # 96004
Zoro # G3051876
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
For Rust and Corrosion Prevention On Any Metallic Surface That is to Be Shipped or Stored
Container Type
jug
Flash Point
212 Degrees F
NSF Rating
Not Rated
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96004
Zoro #
G3051876
UPC #
761866960043
Country of Origin
United States
Details
Application
For Rust and Corrosion Prevention On Any Metallic Surface That is to Be Shipped or Stored
Container Type
jug
Flash Point
212 Degrees F
NSF Rating
Not Rated
Color
Amber
Indoor Life Expectancy
Medium
Item
Corrosion Inhibitor
Outdoor Life Expectancy
Medium
VOC Content
9 %
Removability
Moderate
Standards
ASTM B117, ASTM D1748, ASTM D877
Specific Gravity
0.91
Series
HD
Container Capacity
1 gal
Operating Temperature - Minimum
-10 Degrees F
Base Lubricant
Mineral Oil
Operating Temperature - Maximum
200 Degrees F
Post-Application Film
Wet
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Lubricant Container Jug, Container Size 1 gal, HD, Chemical Base Mineral Oil, Specific Gravity 0.91, VOC Content 9 Percent, Flash Point 212 Degrees F, Standards ASTM B117, ASTM D1748, ASTM D877
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.