12 oz, Aerosol can, Mineral Oil, Amber
Mfr # 90104
Zoro # G2710933
product price: $27.29
/eaKey Features
Application
Aluminum Electrical Applications
Container Type
Aerosol can
Net Weight
12 oz
Flash Point
212 Degrees F
NSF Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90104
Zoro #
G2710933
UPC #
761866901046
Country of Origin
United States
Details
Application
Aluminum Electrical Applications
Container Type
Aerosol can
Net Weight
12 oz
Flash Point
212 Degrees F
NSF Rating
Not Rated
Color
Amber
Green Environmental Attribute
RoHS 2011/65/EU Compliant
VOC Content
Less than 9%
Outdoor Life Expectancy
Medium
Removability
Moderate
Standards
ASTM B117, ASTM D1748, ASTM D877
Series
HD
Item
Corrosion Inhibitor
Specific Gravity
0.91
Indoor Life Expectancy
Medium
Container Capacity
12 oz
Operating Temperature - Minimum
-10 Degrees F
Post-Application Film
Wet
Operating Temperature - Maximum
200 Degrees F
Base Lubricant
Mineral Oil
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Lubricant Container Aerosol Can, Container Size 12 oz, HD, Net Weight 12 oz, Chemical Base Mineral Oil, Specific Gravity 0.91, VOC Content Less than 9 Percent, Flash Point 212 Degrees F, Standards ASTM B117, ASTM D1748, ASTM D877
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.